Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 37' 6in. L 120in. W Green
Mfr # WSPERF37120B-HTR
Zoro # G212440301
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
For Use With
PERFORMANCE BOAT w/ Outboard
Width
120"
Length
37'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPERF37120B-HTR
- Zoro #
- G212440301
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- For Use With
- PERFORMANCE BOAT w/ Outboard
- Color
- Green
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.