
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 37' 6in. L 120in. W Khaki
Mfr # WSPERF37120B-KHA
Zoro # G512440285
product price:Â $740.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERFORMANCE BOAT w/ Outboard
Width
120"
Length
37'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPERF37120B-KHA
Zoro #
G512440285
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
37'6"
Details
For Use With
PERFORMANCE BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Khaki
Item
Boat Cover
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.