
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 39' 6in. L 120in. W Red
Mfr # WSPERF39120B-RED
Zoro # G212441001
product price:Â $797.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
120"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
39'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF39120B-RED
Zoro #
G212441001
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
39'6"
Details
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
For Use With
PERFORMANCE BOAT w/ Outboard
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.