Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 40' 6in. L 120in. W Black
- Mfr # WSPERF40120B-BLK
- Zoro # G112442313
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Width
120"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
40'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPERF40120B-BLK
- Zoro #
- G112442313
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 120"
- Length
- 40'6"
Details
- Color
- Black
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- For Use With
- PERFORMANCE BOAT w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.