Windstorm Boat Cover PERSONAL WATERCRAFT Inboard 12' L 54in. W Navy
Mfr # WSPWC1254-NVY
Zoro # G712437504
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Length
12'
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
54"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSPWC1254-NVY
Zoro #
G712437504
UPC #
-
Country of Origin
United States
Dimensions
Length
12'
Width
54"
Details
For Use With
PERSONAL WATERCRAFT Inboard
Color
Navy
Item
Boat Cover
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.