Shop EEVELLE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Windstorm Boat Cover PONTOON Rails w/Outboard 18' 6in. L 102in. W Khaki
- Mfr # WSPONBP18102B-KHA
- Zoro # G411235708
product price:Â
$
874.99
/ea
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
For Use With
PONTOON - Rails w/ Outboard
Length
18'6"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPONBP18102B-KHA
- Zoro #
- G411235708
- UPC #
- 692089125844
- Country of Origin
- China
- Color
- Khaki
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- PONTOON - Rails w/ Outboard
- Item
- Boat Cover
- Series
- Windstorm
Dimensions
- Width
- 102"
- Length
- 18'6"
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.