Windstorm Boat Cover PONTOON Rails w/Outboard 20' 6in. L 102in. W Khaki

  • Mfr # WSPONBP20102B-KHA
  • Zoro # G411236651
product price: 
$
814.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

For Use With
PONTOON - Rails w/ Outboard
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
20'6"
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSPONBP20102B-KHA
Zoro #
G411236651
UPC #
692089125868
Country of Origin
China

Dimensions

Width
102"
Length
20'6"

Details

Color
Khaki
For Use With
PONTOON - Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover

Description

WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews