Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 14' 6in. L 86in. W Black

  • Mfr # WSSK1486-BLK

  • Zoro # G212438483


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Width
86"
For Use With
SKI BOAT - Low Profile Windshield Inboard
Length
14'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSSK1486-BLK
Zoro #
G212438483
UPC #
-
Country of Origin
United States

Dimensions

Width
86"
Length
14'6"

Details

Item
Boat Cover
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.