
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 15' 6in. L 86in. W Red
Mfr # WSSK1586-RED
Zoro # G712438327
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
86"
Length
15'6"
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSSK1586-RED
Zoro #
G712438327
UPC #
-
Country of Origin
United States
Dimensions
Width
86"
Length
15'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
Color
Red
For Use With
SKI BOAT - Low Profile Windshield Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.