Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 19' 6in. L 94in. W Charcoal
- Mfr # WSSK1994-CHL
- Zoro # G012440143
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Length
19'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
94"
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSSK1994-CHL
- Zoro #
- G012440143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19'6"
- Width
- 94"
Details
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- SKI BOAT - Low Profile Windshield Inboard