
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 19' 6in. L 96in. W Navy
Mfr # WSSK1996-NVY
Zoro # G012441072
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
Width
96"
For Use With
SKI BOAT - Low Profile Windshield Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSSK1996-NVY
Zoro #
G012441072
UPC #
-
Country of Origin
United States
Dimensions
Length
19'6"
Width
96"
Details
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Navy
Item
Boat Cover
For Use With
SKI BOAT - Low Profile Windshield Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.