Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 20' 6in. L 96in. W Green
- Mfr # WSSK2096-HTR
- Zoro # G312441055
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Length
20'6"
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSSK2096-HTR
- Zoro #
- G312441055
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Color
- Green
- For Use With
- SKI BOAT - Low Profile Windshield Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover