Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 23' 6in. L 96in. W Red

  • Mfr # WSSK2396-RED

  • Zoro # G312443233


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Length
23'6"
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSSK2396-RED
Zoro #
G312443233
UPC #
-
Country of Origin
United States

Dimensions

Length
23'6"
Width
96"

Details

Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Color
Red
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.