Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 24' 6in. L 96in. W Navy
- Mfr # WSSK2496-NVY
- Zoro # G312443028
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Length
24'6"
Width
96"
For Use With
SKI BOAT - Low Profile Windshield Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSSK2496-NVY
- Zoro #
- G312443028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24'6"
- Width
- 96"
Details
- For Use With
- SKI BOAT - Low Profile Windshield Inboard
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Navy