Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 25' 6in. L 96in. W Charcoal

  • Mfr # WSSK2596-CHL

  • Zoro # G312443851


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Length
25'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSK2596-CHL
Zoro #
G312443851
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Length
25'6"

Details

Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.