Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 26' 6in. L 96in. W Charcoal

  • Mfr # WSSK2696-CHL

  • Zoro # G012436535


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Length
26'6"
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSK2696-CHL
Zoro #
G012436535
UPC #
-
Country of Origin
United States

Dimensions

Length
26'6"
Width
96"

Details

Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Charcoal
For Use With
SKI BOAT - Low Profile Windshield Inboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.