
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 28' 6in. L 102in. W Charcoal
Mfr # WSSK28102-CHL
Zoro # G812437282
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Length
28'6"
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSSK28102-CHL
Zoro #
G812437282
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
28'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield Inboard
Color
Charcoal
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.