
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 28' 6in. L 102in. W Green
Mfr # WSSK28102-HTR
Zoro # G412437293
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Width
102"
Series
Windstorm
Length
28'6"
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSSK28102-HTR
Zoro #
G412437293
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
28'6"
Details
Series
Windstorm
Color
Green
Item
Boat Cover
For Use With
SKI BOAT - Low Profile Windshield Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.