
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 28' 6in. L 102in. W Royal
Mfr # WSSK28102-RYL
Zoro # G112437470
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Length
28'6"
For Use With
SKI BOAT - Low Profile Windshield Inboard
Series
Windstorm
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSSK28102-RYL
Zoro #
G112437470
UPC #
-
Country of Origin
United States
Dimensions
Length
28'6"
Width
102"
Details
For Use With
SKI BOAT - Low Profile Windshield Inboard
Item
Boat Cover
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Royal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.