
Windstorm Boat Cover SKI BOAT Low Profile Windshield Inboard 29' 6in. L 102in. W Charcoal
Mfr # WSSK29102-CHL
Zoro # G412437620
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
29'6"
Width
102"
For Use With
SKI BOAT - Low Profile Windshield Inboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSSK29102-CHL
Zoro #
G412437620
UPC #
-
Country of Origin
United States
Dimensions
Length
29'6"
Width
102"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Low Profile Windshield Inboard
Color
Charcoal
Series
Windstorm
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.