Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 14' 6in. L 86in. W Green
- Mfr # WSSK1486B-HTR
- Zoro # G612438335
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Length
14'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
86"
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSSK1486B-HTR
- Zoro #
- G612438335
- UPC #
- -
- Country of Origin
- United States
- Color
- Green
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard