Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 17' 6in. L 86in. W Khaki

  • Mfr # WSSK1786B-KHA

  • Zoro # G912440281


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
86"
Series
Windstorm
Length
17'6"
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSSK1786B-KHA
Zoro #
G912440281
UPC #
-
Country of Origin
United States

Dimensions

Width
86"
Length
17'6"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Color
Khaki
Item
Boat Cover
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.