Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 19' 6in. L 94in. W Green

  • Mfr # WSSK1994B-HTR

  • Zoro # G512441169


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm
Width
94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSK1994B-HTR
Zoro #
G512441169
UPC #
-
Country of Origin
United States

Dimensions

Length
19'6"
Width
94"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm
Color
Green
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.