
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 19' 6in. L 94in. W Khaki
Mfr # WSSK1994B-KHA
Zoro # G112441446
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
Width
94"
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSSK1994B-KHA
Zoro #
G112441446
UPC #
-
Country of Origin
United States
Dimensions
Length
19'6"
Width
94"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Khaki
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.