Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 20' 6in. L 96in. W Navy

  • Mfr # WSSK2096B-NVY

  • Zoro # G812442293


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
20'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSK2096B-NVY
Zoro #
G812442293
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Length
20'6"

Details

Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Color
Navy
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.