Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 23' 6in. L 96in. W Charcoal

  • Mfr # WSSK2396B-CHL

  • Zoro # G012442918


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Length
23'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSSK2396B-CHL
Zoro #
G012442918
UPC #
-
Country of Origin
United States

Dimensions

Length
23'6"
Width
96"

Details

Item
Boat Cover
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.