
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 25' 6in. L 96in. W Black
Mfr # WSSK2596B-BLK
Zoro # G812436759
product price:Â $503.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Width
96"
Length
25'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSSK2596B-BLK
Zoro #
G812436759
UPC #
-
Country of Origin
United States
Dimensions
Width
96"
Length
25'6"
Details
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Color
Black
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.