Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 26' 6in. L 96in. W Charcoal
Mfr # WSSK2696B-CHL
Zoro # G412436548
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
96"
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
26'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSSK2696B-CHL
- Zoro #
- G412436548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 96"
- Length
- 26'6"
Details
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- SKI BOAT - Low Profile Windshield w/ Outboard
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric