Windstorm Boat Cover SKI BOAT Low Profile Windshield w/Outboard 29' 6in. L 102in. W Green

  • Mfr # WSSK29102B-HTR

  • Zoro # G412438504


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
29'6"
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Width
102"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSSK29102B-HTR
Zoro #
G412438504
UPC #
-
Country of Origin
United States

Dimensions

Length
29'6"
Width
102"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Color
Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.