Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament Inboard 17' 6in. L 84in. W Green
- Mfr # WSTURSK1784-HTR
- Zoro # G112436633
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
17'6"
For Use With
SKI BOAT - Tournament Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
84"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTURSK1784-HTR
- Zoro #
- G112436633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 17'6"
- Width
- 84"
Details
- Color
- Green
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- SKI BOAT - Tournament Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.