Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament Inboard 19' 6in. L 86in. W Red
Mfr # WSTURSK1986-RED
Zoro # G112437272
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Length
19'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
86"
For Use With
SKI BOAT - Tournament Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSK1986-RED
- Zoro #
- G112437272
- UPC #
- -
- Country of Origin
- United States
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Color
- Red
- Series
- Windstorm
- For Use With
- SKI BOAT - Tournament Inboard