Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament Inboard 20' 6in. L 90in. W Green
Mfr # WSTURSK2090-HTR
Zoro # G112437418
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Tournament Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
90"
Length
20'6"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSK2090-HTR
- Zoro #
- G112437418
- UPC #
- -
- Country of Origin
- United States
- For Use With
- SKI BOAT - Tournament Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Green
- Series
- Windstorm
- Item
- Boat Cover