Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament Inboard 21' 6in. L 96in. W Black
Mfr # WSTURSK2196-BLK
Zoro # G212437592
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Length
21'6"
For Use With
SKI BOAT - Tournament Inboard
Width
96"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTURSK2196-BLK
- Zoro #
- G212437592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21'6"
- Width
- 96"
Details
- For Use With
- SKI BOAT - Tournament Inboard
- Color
- Black
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover