Windstorm Boat Cover SKI BOAT Tournament Inboard 22' 6in. L 96in. W Black

  • Mfr # WSTURSK2296-BLK

  • Zoro # G412438559


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament Inboard
Width
96"
Series
Windstorm
Length
22'6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSTURSK2296-BLK
Zoro #
G412438559
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Length
22'6"

Details

Color
Black
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament Inboard
Series
Windstorm
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.