Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament Inboard 23' 6in. L 96in. W Red
- Mfr # WSTURSK2396-RED
- Zoro # G912438301
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Width
96"
Length
23'6"
For Use With
SKI BOAT - Tournament Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSK2396-RED
- Zoro #
- G912438301
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- For Use With
- SKI BOAT - Tournament Inboard
- Color
- Red
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm