Shop EEVELLE

Windstorm Boat Cover SKI BOAT Tournament Inboard 23' 6in. L 96in. W Royal

  • Mfr # WSTURSK2396-RYL

  • Zoro # G012438300


product price:  $560.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament Inboard
Length
23'6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSTURSK2396-RYL
Zoro #
G012438300
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Length
23'6"

Details

Color
Royal
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament Inboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.