
Shop EEVELLE
See all product information
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 22' 6in. L 102in. W Charcoal
Mfr # WSTURSKT22102-CHL
Zoro # G612441328
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Length
22'6"
For Use With
SKI BOAT - Tournament w/Tower Inboard
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSTURSKT22102-CHL
Zoro #
G612441328
UPC #
-
Country of Origin
United States
Dimensions
Length
22'6"
Width
102"
Details
Color
Charcoal
For Use With
SKI BOAT - Tournament w/Tower Inboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.