Shop EEVELLE
See all product information
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 22' 6in. L 102in. W Green
Mfr # WSTURSKT22102-HTR
Zoro # G012441256
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Tournament w/Tower Inboard
Series
Windstorm
Width
102"
Length
22'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSTURSKT22102-HTR
Zoro #
G012441256
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
22'6"
Details
For Use With
SKI BOAT - Tournament w/Tower Inboard
Color
Green
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.