Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 24' 6in. L 102in. W Charcoal
- Mfr # WSTURSKT24102-CHL
- Zoro # G312442144
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament w/Tower Inboard
Length
24'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSKT24102-CHL
- Zoro #
- G312442144
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Color
- Charcoal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- For Use With
- SKI BOAT - Tournament w/Tower Inboard
Dimensions
- Width
- 102"
- Length
- 24'6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.