Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 27' 6in. L 102in. W Charcoal
- Mfr # WSTURSKT27102-CHL
- Zoro # G312442885
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Series
Windstorm
Length
27'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSKT27102-CHL
- Zoro #
- G312442885
- UPC #
- -
- Country of Origin
- United States
- For Use With
- SKI BOAT - Tournament w/Tower Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Charcoal
- Item
- Boat Cover
- Series
- Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.