Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower w/Outboard 19' 6in. L 102in. W Red
Mfr # WSTURSKT19102B-RED
Zoro # G312439304
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Width
102"
Series
Windstorm
Length
19'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSKT19102B-RED
- Zoro #
- G312439304
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Red
- For Use With
- SKI BOAT - Tournament w/Tower w/ Outboard
- Series
- Windstorm