Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower w/Outboard 23' 6in. L 102in. W Navy
- Mfr # WSTURSKT23102B-NVY
- Zoro # G012442239
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
23'6"
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTURSKT23102B-NVY
- Zoro #
- G012442239
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Color
- Navy
- For Use With
- SKI BOAT - Tournament w/Tower w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.