Shop EEVELLE

Windstorm Boat Cover SKI BOAT Tournament w/Tower w/Outboard 24' 6in. L 102in. W Green

  • Mfr # WSTURSKT24102B-HTR

  • Zoro # G212441995


product price: 
$
626.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Length
24'6"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSTURSKT24102B-HTR
Zoro #
G212441995
UPC #
-
Country of Origin
United States

Dimensions

Width
102"
Length
24'6"

Details

Series
Windstorm
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Color
Green
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover

Ratings & reviews