Shop EEVELLE
See all product information
Windstorm Boat Cover SKI BOAT Tournament w/Tower w/Outboard 24' 6in. L 102in. W Navy
Mfr # WSTURSKT24102B-NVY
Zoro # G412441955
product price:Â $626.99
/ea
Free Shipping & Returns
Key Features
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
24'6"
Series
Windstorm
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSTURSKT24102B-NVY
Zoro #
G412441955
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
24'6"
Details
Color
Navy
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.