Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 14' 6in. L 75in. W Khaki
Mfr # WSTR1475-KHA
Zoro # G912439537
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
For Use With
TRI HULL RUNABOUT Inboard
Length
14'6"
Width
75"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTR1475-KHA
- Zoro #
- G912439537
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- TRI HULL RUNABOUT Inboard
- Color
- Khaki
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric