Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 15' 6in. L 75in. W Black
Mfr # WSTR1575-BLK
Zoro # G512439128
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Width
75"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
15'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTR1575-BLK
- Zoro #
- G512439128
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- For Use With
- TRI HULL RUNABOUT Inboard
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric