Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 15' 6in. L 75in. W Navy
Mfr # WSTR1575-NVY
Zoro # G012439383
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
For Use With
TRI HULL RUNABOUT Inboard
Length
15'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR1575-NVY
- Zoro #
- G012439383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15'6"
- Width
- 75"
Details
- Item
- Boat Cover
- Series
- Windstorm
- Color
- Navy
- For Use With
- TRI HULL RUNABOUT Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric