Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 18' 6in. L 90in. W Green
- Mfr # WSTR1890-HTR
- Zoro # G012441379
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Length
18'6"
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Width
90"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR1890-HTR
- Zoro #
- G012441379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18'6"
- Width
- 90"
Details
- Color
- Green
- Item
- Boat Cover
- For Use With
- TRI HULL RUNABOUT Inboard
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric