Windstorm Boat Cover TRI HULL RUNABOUT Inboard 20' 6in. L 96in. W Khaki

  • Mfr # WSTR2096-KHA

  • Zoro # G012442017


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Width
96"
For Use With
TRI HULL RUNABOUT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
20'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSTR2096-KHA
Zoro #
G012442017
UPC #
-
Country of Origin
United States

Dimensions

Width
96"
Length
20'6"

Details

Series
Windstorm
Item
Boat Cover
Color
Khaki
For Use With
TRI HULL RUNABOUT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.