
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 20' 6in. L 96in. W Navy
Mfr # WSTR2096-NVY
Zoro # G312441987
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Length
20'6"
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR2096-NVY
Zoro #
G312441987
UPC #
-
Country of Origin
United States
Dimensions
Length
20'6"
Width
96"
Details
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Color
Navy
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.